Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Chemical Resistant Glove, 15 mil, Sz 10, PR
  • Zoro #: G0023895
  • Mfr #: LA132G/10ZJ
$2.57
  • Promotion Restriction: Not eligible for promotion
  • Resists: Abrasion, Cuts and Punctures
  • Glove Color Family: Green
See full product details
Orders over $50 ship free.

Honeywell #LA132G/10ZJ Specifications

  • Zoro #: G0023895
  • Mfr #: LA132G/10ZJ
Promotion Restriction: Not eligible for promotion Resists: Abrasion, Cuts and Punctures
Glove Color Family: Green Lining: Flock
Supported / Unsupported: Unsupported Glove Texture Location: Smooth
Glove Thickness: 15.00 mil Item: Chemical Resistant Gloves
Color: Green Glove Length: 13"
Glove Size: 10 Chemical Glove Resistant Material: Nitrile
Chemical Resistant Glove Material: Nitrile Size: 10
Length: 13" For Glove Thickness: 15.00 mil
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Nitrile, Smooth, 15.00 mil, 13 In., Lining Flock, Glove Size 10, Color Green, Unsupported, Resists Abrasion, Cuts and Punctures, 1 Pair

Reviews of Honeywell #LA132G/10ZJ