20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

Chemical Resistant Glove, 15 mil, Sz 9, PR

HONEYWELL| Zoro #: G0023877| Mfr #: LA132G/9

$2.39 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • Glove Color Family: Green
  • Item: Chemical Resistant Gloves
  • Supported / Unsupported: Unsupported
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0023877 Mfr #: LA132G/9
Glove Color Family: GreenItem: Chemical Resistant Gloves
Supported / Unsupported: UnsupportedApplication: Aerospace and Automotive Degreasing, Automotive Assembling and Painting, Chemical Handling and Processing, Food Processing, Graphic Arts and Print Shop Cleanup
Glove Size: 9Resists: Cuts, Snags, Abrasions and Punctures
Special Features: Free of Latex Proteins, Out Performs Natural Rubber, Neoprene and Vinyl Gloves When Exposed to Solvents, Caustics and Animal Fats, Curved Shaped Hand Provides A Natural FitColor: Green
Standards: USDA and FDA regulations, 21 CFR, for use in food processingGlove Texture Location: Smooth
Glove Thickness: 15.00 milGlove Length: 13"
Chemical Resistant Glove Material: NitrileLining: Flock
Cuff: StraightCountry of Origin (subject to change): China

Description

Chemical Resistant Gloves, Nitrile, Smooth, 15.00 mil, 13 In., Cuff Straight, Lining Flock, Glove Size 9, Color Green, Unsupported, Standards USDA and FDA regulations, 21 CFR, for use in food processing, Resists Cuts, Snags, Abrasions and Punctures, 1 Pair

Reviews