BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Chemical Resistant Glove, 16" L, Sz 9, PK10

HONEYWELL| Zoro #: G0026022| Mfr #: SSG/9

$50.52 /pk

This item ships free. Details.Standard ground shipping.
Details:
Chemical Resistant Glove Material: Laminated Film
Item: Chemical Resistant Gloves
Glove Texture Location: Smooth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0026022 Mfr #: SSG/9
Chemical Resistant Glove Material: Laminated FilmItem: Chemical Resistant Gloves
Glove Texture Location: SmoothCuff: Straight
Color: silverGlove Thickness: 2.70 mil
Glove Size: 9Resists: Over 280 Different Chemicals, Including Alcohols, Aliphatics, Aromatics, Chlorines, Ketones and Esters
Special Features: Economical, Does Not Contain Latex or Chemical Accelerators, Ambidextrous Design, Can Be Used As A Secondary Inner GloveApplication: Aerospace, Chemical Processing and Transporting, Domestic Preparedness, Haz Mat Work, Petrochemical, for Chemical and Petrochemical Laboratories, Photo Finishing, Medical Laboratories, Spill Cleanup and Hazardous Material Control Operations
Glove Length: 16"Lining: Unlined
Glove Color Family: SilverCountry of Origin (subject to change): Mexico

Description

Chemical Resistant Gloves, Laminated Film, Smooth, 2.70 mil, 16 In., Cuff Straight, Lining Unlined, Glove Size 9, Color Silver, Resists Over 280 Different Chemicals, Including Alcohols, Aliphatics, Aromatics, Chlorines, Ketones and Esters, Package Quantity 10

Reviews