Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, 16 mil, Sz 9, PR

  • Zoro #: G0026257
  • Mfr #: B161/9

$23.49

  • Chemical Glove Resistant Material: Butyl
  • Resists: Gas and Water Vapor, Ketones (Mek, Mibk, Acetone) and Esters (Tricresyl Phosphate, Amyl Acetate, Ethyl Acetate), Dioxane, Acetone, Aldehydes, Alcohols and Most Organic Acids or Caustics
  • Standards: Meeting the requirements of MIL-DTL-43976D
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Honeywell #B161/9 Specifications

  • Zoro #: G0026257
  • Mfr #: B161/9
Chemical Glove Resistant Material: Butyl Resists: Gas and Water Vapor, Ketones (Mek, Mibk, Acetone) and Esters (Tricresyl Phosphate, Amyl Acetate, Ethyl Acetate), Dioxane, Acetone, Aldehydes, Alcohols and Most Organic Acids or Caustics
Standards: Meeting the requirements of MIL-DTL-43976D Chemical Resistant Glove Material: Butyl
Special Features: Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm Glove Color Family: Black
Glove Length: 11" Item: Chemical Resistant Gloves
Glove Texture Location: Smooth Color: Black
Glove Size: 9 Glove Thickness: 16.00 mil
Cuff: Rolled Bead Supported / Unsupported: Unsupported
Application: Aircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General), for Ketones Found in Machine Shops, Semi Conductor Industry, Propellant Manufacturing, Fuels and Esters Found in Laboratories and the Manufacture of Man Made Fibers Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Butyl, Smooth, 16.00 mil, 11 In., Cuff Rolled Bead, Glove Size 9, Color Black, Unsupported, Standards Meeting the requirements of MIL-DTL-43976D, Resists Gas and Water Vapor, Ketones (Mek, Mibk, Acetone) and Esters (Tricresyl Phosphate, Amyl Acetate, Ethyl Acetate), Dioxane, Acetone, Aldehydes, Alcohols and Most Organic Acids or Caustics, 1 Pair

Reviews of Honeywell #B161/9