Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, 16 mil, Sz 9, PR

  • Zoro #: G0026336
  • Mfr #: B161R/9

$40.07

  • Promotion Restriction: Not eligible for promotion
  • Glove Length: 11"
  • Glove Color Family: Black
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Honeywell #B161R/9 Specifications

  • Zoro #: G0026336
  • Mfr #: B161R/9
Promotion Restriction: Not eligible for promotion Glove Length: 11"
Glove Color Family: Black Resists: Gas and Water Vapor, Ketones (Mek, Mibk, Acetone) and Esters (Tricresyl Phosphate, Amyl Acetate, Ethyl Acetate), Dioxane, Acetone, Aldehydes, Alcohols and Most Organic Acids or Caustics
Application: Aircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General), for Ketones Found in Machine Shops, Semi Conductor Industry, Propellant Manufacturing, Fuels and Esters Found in Laboratories and the Manufacture of Man Made Fibers Item: Chemical Resistant Gloves
Chemical Resistant Glove Material: Butyl Color: Black
Glove Size: 9 Cuff: Rolled Bead
Chemical Glove Resistant Material: Butyl Glove Thickness: 16.00 mil
Standards: Meeting the requirements of MIL-DTL-43976D Supported / Unsupported: Unsupported
Special Features: Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Butyl, 16.00 mil, 11 In., Cuff Rolled Bead, Glove Size 9, Color Black, Unsupported, Standards Meeting the requirements of MIL-DTL-43976D, Resists Gas and Water Vapor, Ketones (Mek, Mibk, Acetone) and Esters (Tricresyl Phosphate, Amyl Acetate, Ethyl Acetate), Dioxane, Acetone, Aldehydes, Alcohols and Most Organic Acids or Caustics, 1 Pair

Reviews of Honeywell #B161R/9