Chemical Resistant Glove, 17 mil, Sz 10, PR

HONEYWELL| Zoro #: G0023931| Mfr #: LA172G/10

$2.02 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Chemical Resistant Gloves
Cuff: Straight
Glove Texture Location: Smooth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0023931 Mfr #: LA172G/10
Item: Chemical Resistant GlovesCuff: Straight
Glove Texture Location: SmoothSupported / Unsupported: Unsupported
Lining: FlockGlove Size: 10
Application: Aerospace and Automotive Degreasing, Automotive Assembling and Painting, Chemical Handling and Processing, Food Processing, Graphic Arts and Print Shop Cleanup, Laboratory, Oil and GreaseGlove Length: 13"
Glove Color Family: GreenStandards: USDA and FDA regulations, 21 CFR, for use in food processing
Resists: Abrasion, Cuts, Punctures, Solvents, Caustics and SnagsGlove Thickness: 17.00 mil
Special Features: Free of Latex Proteins, Out Performs Natural Rubber, Neoprene and Vinyl Gloves When Exposed to Solvents, Caustics and Animal Fats, Curved Shaped Hand Provides A Natural FitChemical Resistant Glove Material: Nitrile
Color: GreenCountry of Origin (subject to change): China

Description

Chemical Resistant Gloves, Nitrile, Smooth, 17.00 mil, 13 In., Cuff Straight, Lining Flock, Glove Size 10, Color Green, Unsupported, Standards USDA and FDA regulations, 21 CFR, for use in food processing, Resists Abrasion, Cuts, Punctures, Solvents, Caustics and Snags, 1 Pair

Reviews