Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, 17 mil, Sz 9, PR

  • Zoro #: G0026363
  • Mfr #: B174R/9

$40.97

  • Glove Color Family: Black
  • Chemical Glove Resistant Material: Butyl
  • Color: Black
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Honeywell #B174R/9 Specifications

  • Zoro #: G0026363
  • Mfr #: B174R/9
Glove Color Family: Black Chemical Glove Resistant Material: Butyl
Color: Black Resists: Gas and Water Vapor, Ketones (Mek, Mibk, Acetone) and Esters (Tricresyl Phosphate, Amyl Acetate, Ethyl Acetate), Dioxane, Acetone, Aldehydes, Alcohols and Most Organic Acids or Caustics
Glove Thickness: 17.00 mil Standards: Meeting the requirements of MIL-DTL-43976D
Cuff: Rolled Bead Supported / Unsupported: Unsupported
Glove Length: 14" Glove Size: 9
Item: Chemical Resistant Gloves Application: Aircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General), for Ketones Found in Machine Shops, Semi Conductor Industry, Propellant Manufacturing, Fuels and Esters Found in Laboratories and the Manufacture of Man Made Fibers
Special Features: Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm Chemical Resistant Glove Material: Butyl
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Butyl, 17.00 mil, 14 In., Cuff Rolled Bead, Glove Size 9, Color Black, Unsupported, Standards Meeting the requirements of MIL-DTL-43976D, Resists Gas and Water Vapor, Ketones (Mek, Mibk, Acetone) and Esters (Tricresyl Phosphate, Amyl Acetate, Ethyl Acetate), Dioxane, Acetone, Aldehydes, Alcohols and Most Organic Acids or Caustics, 1 Pair

Reviews of Honeywell #B174R/9