Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, 17 mil, Sz 9, PR

  • Zoro #: G0023922
  • Mfr #: LA172G/9

$2.18

  • Supported / Unsupported: Unsupported
  • Standards: USDA and FDA regulations, 21 CFR, for use in food processing
  • Chemical Glove Resistant Material: Nitrile
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Honeywell #LA172G/9 Specifications

  • Zoro #: G0023922
  • Mfr #: LA172G/9
Supported / Unsupported: Unsupported Standards: USDA and FDA regulations, 21 CFR, for use in food processing
Chemical Glove Resistant Material: Nitrile Resists: Abrasion, Cuts, Punctures, Solvents, Caustics and Snags
Glove Length: 13" Glove Texture Location: Smooth
Glove Size: 9 Glove Color Family: Green
Application: Aerospace and Automotive Degreasing, Automotive Assembling and Painting, Chemical Handling and Processing, Food Processing, Graphic Arts and Print Shop Cleanup, Laboratory, Oil and Grease Color: Green
Special Features: Free of Latex Proteins, Out Performs Natural Rubber, Neoprene and Vinyl Gloves When Exposed to Solvents, Caustics and Animal Fats, Curved Shaped Hand Provides A Natural Fit Chemical Resistant Glove Material: Nitrile
Item: Chemical Resistant Gloves Lining: Flock
Cuff: Straight Glove Thickness: 17.00 mil
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Nitrile, Smooth, 17.00 mil, 13 In., Cuff Straight, Lining Flock, Glove Size 9, Color Green, Unsupported, Standards USDA and FDA regulations, 21 CFR, for use in food processing, Resists Abrasion, Cuts, Punctures, Solvents, Caustics and Snags, 1 Pair

Reviews of Honeywell #LA172G/9