Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, 26" L, Sz 11, PR

  • Zoro #: G0008741
  • Mfr #: NK803ES/11

$23.69

  • Promotion Restriction: Not eligible for promotion
  • Chemical Glove Resistant Material: Nitrile
  • Special Features: Free of Latex Proteins, Insulated Versions Provide Additional Protection From Cold and Heat, True Dip Coated, Comfortable Fit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Honeywell #NK803ES/11 Specifications

  • Zoro #: G0008741
  • Mfr #: NK803ES/11
Promotion Restriction: Not eligible for promotion Chemical Glove Resistant Material: Nitrile
Special Features: Free of Latex Proteins, Insulated Versions Provide Additional Protection From Cold and Heat, True Dip Coated, Comfortable Fit Supported / Unsupported: Supported
Glove Texture Location: Palm and Fingers Resists: Solvents, Cuts, Snags, Abrasions and Punctures
Standards: USDA and FDA regulations, 21 CFR, for use in food processing Chemical Resistant Glove Material: Nitrile
Glove Size: 11 Application: Automotive Assembly and Painting, Chemical Handling and Processing, Degreasing, Dip Tank Cleanup, Fishing Industry, Food Processing, General Maintenance Work, Printing Cleanup, Refinery (General), Solvents (General)
Glove Color Family: Blue Cuff: Elastic
Glove Length: 26" Item: Chemical Resistant Gloves
Color: Blue Lining: Interlock Knit
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

One of the biggest reasons people choose nitrile gloves is because of latex allergies. Honeywell Chemical Resistant Gloves include characteristics like: Color: Blue, Glove Size: 11.

Reviews of Honeywell #NK803ES/11