Application: Automotive Assembly and Painting, Chemical Handling and Processing, Degreasing, Dip Tank Cleanup, Fishing Industry, Food Processing, General Maintenance Work, Printing Cleanup, Refinery (General), Solvents (General)
Color: Blue
Supported / Unsupported: Supported
Glove Texture Location: Palm and Fingers
Glove Length: 26"
Cuff: Elastic
Special Features: Free of Latex Proteins, Insulated Versions Provide Additional Protection From Cold and Heat, True Dip Coated, Comfortable Fit
Item: Chemical Resistant Gloves
Resists: Solvents, Cuts, Snags, Abrasions and Punctures
Glove Size: 8
Glove Color Family: Blue
Standards: USDA and FDA regulations, 21 CFR, for use in food processing
Lining: Interlock Knit
Chemical Glove Resistant Material: Nitrile
Country of Origin (subject to change): Viet Nam
Description
Nitrile gloves come in a range of sizes from XS to 2XL, and there are varying lengths as well. Here is some additional information about Honeywell Chemical Resistant Gloves. Color: Blue, Glove Size: 8.
Reviews
In Stock
Item ships from Zoro warehouses and will ship within 1 business day. Standard delivery time is 3-5 business days.
You will be provided tracking via email as soon as your order ships.
Orders that qualify for expedited shipping must be placed by 3pm CST to ship same day.
Limited Stock
This item has low stock in our warehouses and your order will ship based on availability. If an item cannot be fulfilled immediately it will be ordered from our manufacturer.
Orders that qualify for expedited shipping must be placed by 3pm CST to ship same day.
Backordered
Item is not currently in stock and will be ordered from manufacturer to fulfill your order.
As soon as your order ships you will receive tracking information via email.
Drop ship
Item will ship from manufacturer within the lead time specified on this page.
Shipping Information
A $5.00 shipping and handling fee is charged on orders totaling less than
$50.00
before tax and shipped to one address within the continental United States.
No shipping and handling is charged to customers for standard ground delivery on orders of
$50.00
or more before tax.
Shipping Policy Exceptions:
Not all products qualify for the above Shipping Policy. Additionally, standard shipping rates will apply for all orders to Alaska and Hawaii.
Any charges incurred for hazardous materials or other special handling by the carrier must be paid by the customer.
Fuel surcharges may be applied.
Zoro only accepts orders for shipments within the continental US, Alaska and Hawaii.
Orders to international destinations will not be processed.
Zoro does not ship to PO Box addresses.
UPS is our primary parcel carrier and we use a variety of carriers for LTL shipments.
Expedited Shipping Rules:
To qualify for expedited shipping Zoro must receive your order before 3:00PM CST Monday–Friday; all orders must weigh less than 150 lbs, and not contain any hazardous materials.
Expedited orders only ship on business days; any orders placed on Satudays/Sundays/Holidays will be processed on the next business day.
If you have any questions please call our customer service department at 855‑BUY-ZORO (855-289-9676).
In Stock
Item ships from Zoro warehouses and will ship within 1 business day. Standard delivery time is 3-5 business days.
You will be provided tracking via email as soon as your order ships.
Orders that qualify for expedited shipping must be placed by 3pm CST to ship same day.
Limited Stock
This item has low stock in our warehouses and your order will ship based on availability. If an item cannot be fulfilled immediately it will be ordered from our manufacturer.
Orders that qualify for expedited shipping must be placed by 3pm CST to ship same day.
Backordered
Item is not currently in stock and will be ordered from manufacturer to fulfill your order.
As soon as your order ships you will receive tracking information via email.
Drop ship
Item will ship from manufacturer within the lead time specified on this page.