Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, 26" L, Sz 9, PR

  • Zoro #: G0008723
  • Mfr #: NK803ES/9
Honeywell Chemical Resistant Glove, 26" L, Sz 9, PR NK803ES/9
Honeywell Chemical Resistant Glove, 26" L, Sz 9, PR NK803ES/9
Honeywell Chemical Resistant Glove, 26" L, Sz 9, PR NK803ES/9
Honeywell Chemical Resistant Glove, 26" L, Sz 9, PR NK803ES/9
$24.25
  • Promotion Restriction: Not eligible for promotion
  • Chemical Resistant Glove Material: Nitrile
  • Supported / Unsupported: Supported
See full product details
Orders over $75 ship free.

Honeywell #NK803ES/9 Specifications

  • Zoro #: G0008723
  • Mfr #: NK803ES/9
Promotion Restriction: Not eligible for promotion Chemical Resistant Glove Material: Nitrile
Supported / Unsupported: Supported Glove Size: 9
Cuff: Elastic Application: Automotive Assembly and Painting, Chemical Handling and Processing, Degreasing, Dip Tank Cleanup, Fishing Industry, Food Processing, General Maintenance Work, Printing Cleanup, Refinery (General), Solvents (General)
Standards: USDA and FDA Regulations, 21 CFR, for Use In Food Processing Glove Color Family: Blue
Resists: Abrasions and Punctures, Cuts, Snags, Solvents Color: Blue
Glove Length: 26 in Glove Texture Location: Palm and Fingers
Special Features: Comfortable Fit, Free of Latex Proteins, Insulated Versions Provide Additional Protection From Cold and Heat, True Dip Coated Lining: Interlock Knit
Item: Chemical Resistant Gloves Chemical Glove Resistant Material: Nitrile
Size: 9 Length: 26"
Thickness: Standard Weight Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Nitrile, Palm and Fingers, 26 in, Cuff Elastic, Lining Interlock Knit, Glove Size 9, Color Blue, Supported, Standards USDA and FDA Regulations, 21 CFR, for Use In Food Processing, Resists Abrasions and Punctures, Cuts, Snags, Solvents, 1 Pair

Reviews of Honeywell #NK803ES/9