Chemical Resistant Glove, 26" L, Sz 9, PR
- Zoro #: G0008802
- Mfr #: NK803ESIN/9
$25.56
- Glove Size: 9
- Glove Texture Location: Palm and Fingers
- Cuff: Elastic
Honeywell #NK803ESIN/9 Specifications
| |
Glove Size: 9 | Glove Texture Location: Palm and Fingers |
Cuff: Elastic | Application: Automotive Assembly and Painting, Chemical Handling and Processing, Degreasing, Dip Tank Cleanup, Fishing Industry, Food Processing, General Maintenance Work, Printing Cleanup, Refinery (General), Solvents (General) |
Glove Color Family: Blue | Glove Length: 26 in |
Lining: Interlock Knit | Chemical Resistant Glove Material: Nitrile |
Resists: Abrasions and Punctures, Cuts, Snags, Solvents | Item: Chemical Resistant Gloves |
Supported / Unsupported: Supported | Special Features: Comfortable Fit, Free of Latex Proteins, Insulated Versions Provide Additional Protection From Cold and Heat, True Dip Coated |
Standards: USDA and FDA Regulations, 21 CFR, for Use In Food Processing | Chemical Glove Resistant Material: Nitrile |
Color: Blue | Length: 26" |
Size: 9 | Thickness: Standard Weight |
Country of Origin (subject to change): Viet Nam |
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 26 in, Cuff Elastic, Lining Interlock Knit, Glove Size 9, Color Blue, Supported, Standards USDA and FDA Regulations, 21 CFR, for Use In Food Processing, Resists Abrasions and Punctures, Cuts, Snags, Solvents, 1 Pair