Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, 2.7 mil, PK10

  • Zoro #: G0026056
  • Mfr #: SSG/10

$51.36 ($5.14/unit)

  • Item: Chemical Resistant Gloves
  • Glove Texture Location: Smooth
  • Application: Aerospace, Chemical Processing and Transporting, Domestic Preparedness, Haz Mat Work, Petrochemical, for Chemical and Petrochemical Laboratories, Photo Finishing, Medical Laboratories, Spill Cleanup and Hazardous Material Control Operations
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Honeywell #SSG/10 Specifications

  • Zoro #: G0026056
  • Mfr #: SSG/10
Item: Chemical Resistant Gloves Glove Texture Location: Smooth
Application: Aerospace, Chemical Processing and Transporting, Domestic Preparedness, Haz Mat Work, Petrochemical, for Chemical and Petrochemical Laboratories, Photo Finishing, Medical Laboratories, Spill Cleanup and Hazardous Material Control Operations Lining: Unlined
Chemical Glove Resistant Material: Laminated Film Chemical Resistant Glove Material: Laminated Film
Color: Silver Glove Thickness: 2.70 mil
Special Features: Economical, Does Not Contain Latex or Chemical Accelerators, Ambidextrous Design, Can Be Used As A Secondary Inner Glove Cuff: Straight
Resists: Over 280 Different Chemicals, Including Alcohols, Aliphatics, Aromatics, Chlorines, Ketones and Esters Glove Color Family: Silver
Glove Size: 10 Glove Length: 16"
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Choose your pair of PVC gloves from different sizes, colors, cuff styles and mil thickness. Honeywell Chemical Resistant Gloves include characteristics like: Glove Size: 10, Application: Aerospace, Chemical Processing and Transporting, Domestic Preparedness, Haz Mat Work, Petrochemical, for Chemical and Petrochemical Laboratories, Photo Finishing, Medical Laboratories, Spill Cleanup and Hazardous Material Control Operations.

Reviews of Honeywell #SSG/10