Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Chemical Resistant Glove, 2.7 mil, PK10
  • Zoro #: G0026031
  • Mfr #: SSG/6
$55.90 ($5.59/unit)
  • Chemical Glove Resistant Material: Laminated Film
  • Glove Thickness: 2.70 mil
  • Application: Aerospace, Chemical Processing and Transporting, Domestic Preparedness, Haz Mat Work, Petrochemical, for Chemical and Petrochemical Laboratories, Photo Finishing, Medical Laboratories, Spill Cleanup and Hazardous Material Control Operations
See full product details
This item ships free.

Honeywell #SSG/6 Specifications

  • Zoro #: G0026031
  • Mfr #: SSG/6
Chemical Glove Resistant Material: Laminated Film Glove Thickness: 2.70 mil
Application: Aerospace, Chemical Processing and Transporting, Domestic Preparedness, Haz Mat Work, Petrochemical, for Chemical and Petrochemical Laboratories, Photo Finishing, Medical Laboratories, Spill Cleanup and Hazardous Material Control Operations Lining: Unlined
Resists: Over 280 Different Chemicals, Including Alcohols, Aliphatics, Aromatics, Chlorines, Ketones and Esters Item: Chemical Resistant Gloves
Glove Color Family: Silver Cuff: Straight
Glove Size: 6 Special Features: Economical, Does Not Contain Latex or Chemical Accelerators, Ambidextrous Design, Can Be Used As A Secondary Inner Glove
Color: Silver Glove Texture Location: Smooth
Glove Length: 14-1/2" Chemical Resistant Glove Material: Laminated Film
Length: 14-1/2" Size: 6
For Glove Thickness: 2.70 mil Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

PVC gloves stay flexible even when working in cold environments. This Chemical Resistant Gloves includes characteristics like: COLOR: Silver, GLOVE SIZE: 6, APPLICATION: Aerospace, Chemical Processing and Transporting, Domestic Preparedness, Haz Mat Work, Petrochemical, for Chemical and Petrochemical Laboratories, Photo Finishing, Medical Laboratories, Spill Cleanup and Hazardous Material Control Operations

Reviews of Honeywell #SSG/6