Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Chemical Resistant Glove, 32 mil, Sz 10, PR
  • Zoro #: G0026311
  • Mfr #: B324/10
$40.11
  • Glove Length: 14"
  • Application: Aircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General), for Ketones Found in Machine Shops, Semi Conductor Industry, Propellant Manufacturing, Fuels and Esters Found in Laboratories and the Manufacture of Man Made Fibers
  • Color: Black
See full product details
Orders over $50 ship free.

Honeywell #B324/10 Specifications

  • Zoro #: G0026311
  • Mfr #: B324/10
Glove Length: 14" Application: Aircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General), for Ketones Found in Machine Shops, Semi Conductor Industry, Propellant Manufacturing, Fuels and Esters Found in Laboratories and the Manufacture of Man Made Fibers
Color: Black Supported / Unsupported: Unsupported
Standards: Meeting the requirements of MIL-DTL-43976D Item: Chemical Resistant Gloves
Glove Size: 10 Chemical Resistant Glove Material: Butyl
Glove Thickness: 32.00 mil Glove Color Family: Black
Resists: Gas and Water Vapor, Ketones (Mek, Mibk, Acetone) and Esters (Tricresyl Phosphate, Amyl Acetate, Ethyl Acetate), Dioxane, Acetone, Aldehydes, Alcohols and Most Organic Acids or Caustics Cuff: Rolled Bead
Glove Texture Location: Smooth Special Features: Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm
Chemical Glove Resistant Material: Butyl Size: 10
Length: 14" For Glove Thickness: 32.00 mil
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Butyl, Smooth, 32.00 mil, 14 In., Cuff Rolled Bead, Glove Size 10, Color Black, Unsupported, Standards Meeting the requirements of MIL-DTL-43976D, Resists Gas and Water Vapor, Ketones (Mek, Mibk, Acetone) and Esters (Tricresyl Phosphate, Amyl Acetate, Ethyl Acetate), Dioxane, Acetone, Aldehydes, Alcohols and Most Organic Acids or Caustics, 1 Pair

Reviews of Honeywell #B324/10