Coat Apron, Silver, 60 In. L

HONEYWELL| Zoro #: G0480304| Mfr #: SSCA/XL

$47.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 2.7 mil
Material: Silver Shield
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0480304 Mfr #: SSCA/XL
Thickness: 2.7 milMaterial: Silver Shield
Color: SilverClosure Type: Ties
Length: 60"Seam Style: Sealed
Size: #HK17 1.7mmNumber of Pockets: 0
Color Family: SilversWidth: 38"
Country of Origin (subject to change): China

Description

Coat Apron, Length 60 In., Width 38 In., Silver, Silver Shield, 2.7 mil Thickness, Ties Closure Type, Number of Pockets 0, Sealed Seam Style, Size XL

Reviews