KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coated Gloves, 2XL, Blue/White, PR

HONEYWELL| Zoro #: G0051502| Mfr #: 125-XXL

$3.32 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI/ISEA Puncture Level: 1
ANSI/ISEA Abrasion Level: 3
ANSI/ISEA Cut Level: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0051502 Mfr #: 125-XXL
ANSI/ISEA Puncture Level: 1ANSI/ISEA Abrasion Level: 3
ANSI/ISEA Cut Level: 1Color: White
Coating Finish: CrinkledCoating Material: Natural Rubber Latex
Cuff: Knit WristSuggested Use Environment: Dry
Item: Coated GlovesResists: Abrasions, Tears, Mild Chemicals
Size: 2XLGauge: 13
Application: General Maintenance, Construction, Automotive Sub-AssemblyLining: Nylon
Coating Coverage: Palm/FingersStandards: ANSI/ISEA
Country of Origin (subject to change): China

Description

Coated Gloves, Coating Material Natural Rubber Latex, Coating Coverage Palm/Fingers, Coating Finish Crinkled, Lining Nylon, Size 2XL, Color White/Blue, Cuff Knit, Gauge 13, Standards ANSI/ISEA, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level 1, ANSI/ISEA Puncture Level 1, Application General Maintenance, Construction, Automotive Sub-Assembly, Abrasions, Tears, Mild Chemicals Resists, 1 Pair

Reviews