Coated Gloves, Foam, PVC, L, Black/Blue, PR

HONEYWELL| Zoro #: G0053067| Mfr #: NF11HD/9L

$8.01 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: EN420, EN388, EN511
ANSI/ISEA Puncture Level: 2
Cuff: Knit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0053067 Mfr #: NF11HD/9L
Standards: EN420, EN388, EN511ANSI/ISEA Puncture Level: 2
Cuff: KnitCoating Finish: Foam
ANSI/ISEA Abrasion Level: 3Gauge: 15
Suggested Use Environment: Dry/Light OilApplication: Construction, Transport, Cold Storage, Snow Clearing, Forestry
Coating Coverage: 3/4 DipColor: Black
ANSI/ISEA Cut Level: 2Size: L
Lining: Nylon/SyntheticCoating Material: PVC
Country of Origin (subject to change): Pakistan

Description

Coated Gloves, PVC Coating Material, Nylon/Synthetic Lining, 2 ANSI/ISEA Cut Level, 3 ANSI/ISEA Abrasion Level, 2 ANSI/ISEA Puncture Level, Color Blue/Black, Knit Cuff, Size L, Coating Coverage 3/4 Dip, 1 Pair

Reviews