Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Nitrile Coated Gloves, Palm Coverage, Black/Green, L, PR

  • Zoro #: G0053803
  • Mfr #: NF35/9L

$4.54

  • Standards: EN420, EN388
  • Glove Coating Material: Nitrile
  • Item: Coated Gloves
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Honeywell #NF35/9L Specifications

  • Zoro #: G0053803
  • Mfr #: NF35/9L
Standards: EN420, EN388 Glove Coating Material: Nitrile
Item: Coated Gloves Gauge: 13
Coating Coverage: Palm Color: Black/Green
Coating Finish: Microfinish(TM) Glove Size: L
Size: L ANSI/ISEA Puncture Level: 1
Glove Coating Finish: Foam Glove Coating Coverage: Palm
Resists: Abrasions, Fats, Oils, Grease, Solvents Application: Oily and Greasy Wet Applications, Machine And Automotive Assembly, Machine Operation, Material Handling
Cuff: Knit Wrist Lining: Nylon
Coating Material: Nitrile Glove Construction: Seamless Knit
Glove Materials: Polyester/Stainless Steel Base Coating Material: Foam Nitrile
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Take a look at the features for Honeywell Coated Gloves. Size: L, Color: Green, Application: Oily and Greasy Wet Applications, Machine And Automotive Assembly, Machine Operation, Material Handling.

Reviews of Honeywell #NF35/9L