THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Northflex Coated Gloves, Vinyl/PVC, Black/Red, Large

HONEYWELL| Zoro #: G0050775| Mfr #: NF11/9L

$2.51 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 15
ANSI/ISEA Puncture Level: 1
Coating Coverage: Palm/Fingers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0050775 Mfr #: NF11/9L
Gauge: 15ANSI/ISEA Puncture Level: 1
Coating Coverage: Palm/FingersLength: 10"
Cuff: Knit WristCoating Finish: Foam
Lining: NylonSuggested Use Environment: Dry/Light Oil
Color: RedSize: L
Coating Material: Vinyl/PVCApplication: Light Assembly, Component Handling, Manufacturing, Small Part Handling, Maintenance
ANSI/ISEA Abrasion Level: 4Standards: EN420, EN388
Resists: Abrasions, Fats, Oils, Mild ChemicalsItem: Coated Gloves
Country of Origin (subject to change): Pakistan

Description

Coated Gloves, Coating Material Vinyl/PVC, Coating Coverage Palm/Fingers, Coating Finish Foam, Lining Nylon, Size L, Color Red/Black, Cuff Knit, Length 10 In., Gauge 15, Standards EN420, EN388, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Puncture Level 1, Application Light Assembly, Component Handling, Manufacturing, Small Part Handling, Maintenance, Abrasions, Fats, Oils, Mild Chemicals Resists, 1 Pair

Reviews