Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Coated Gloves, L, Black/Red, PR

HONEYWELL| Zoro #: G0050881| Mfr #: NF11X/9L

$3.30 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 15
Coating Coverage: 3/4 Dip
ANSI/ISEA Puncture Level: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0050881 Mfr #: NF11X/9L
Gauge: 15Coating Coverage: 3/4 Dip
ANSI/ISEA Puncture Level: 1Cuff: Knit Wrist
Coating Finish: FoamLining: Nylon
Suggested Use Environment: Dry/Light OilColor: Red
Size: LCoating Material: Vinyl/PVC
Application: Assembly, Component Handling, Manufacturing, Small Part Handling, Maintenance, Exceptional Wet GripANSI/ISEA Abrasion Level: 4
Standards: EN420, EN388Resists: Abrasions, Fats, Oils, Mild Chemicals
Item: Coated GlovesCountry of Origin (subject to change): Pakistan

Description

Coated Gloves, Coating Material Vinyl/PVC, Coating Coverage 3/4 Dip, Coating Finish Foam, Lining Nylon, Size L, Color Red/Black, Cuff Knit, Gauge 15, Standards EN420, EN388, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Puncture Level 1, Application Assembly, Component Handling, Manufacturing, Small Part Handling, Maintenance, Exceptional Wet Grip, Abrasions, Fats, Oils, Mild Chemicals Resists, 1 Pair

Reviews