Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, L, PR

  • Zoro #: G0051484
  • Mfr #: 125-L

$3.32

  • Standards: ANSI/ISEA
  • ANSI/ISEA Puncture Level: 1
  • Glove Coating Material: Natural Rubber Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Honeywell #125-L Specifications

  • Zoro #: G0051484
  • Mfr #: 125-L
Standards: ANSI/ISEA ANSI/ISEA Puncture Level: 1
Glove Coating Material: Natural Rubber Latex Size: L
ANSI/ISEA Abrasion Level: 3 Application: General Maintenance, Construction, Automotive Sub-Assembly
Suggested Use Environment: Dry Color: Blue/White
Coating Material: Natural Rubber Latex ANSI/ISEA Cut Level: 1
Resists: Abrasions, Tears, Mild Chemicals Item: Coated Gloves
Coating Coverage: Palm Gauge: 13
Lining: Nylon Glove Coating Coverage: Palm
Coating Finish: Crinkled Glove Size: L
Cuff: Knit Wrist Glove Coating Finish: Crinkled
Glove Construction: Seamless Knit Base Coating Material: Foam Nitrile
Glove Materials: Polyester/Stainless Steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Here are some important details for Honeywell Coated Gloves. Size: L, Color: White, Application: General Maintenance, Construction, Automotive Sub-Assembly.

Reviews of Honeywell #125-L