Coated Gloves, L, High Visibility Yellow, PR

HONEYWELL| Zoro #: G0050827| Mfr #: NF11HVY/9L

$3.87 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 15
ANSI/ISEA Puncture Level: 1
Coating Coverage: Palm/Fingers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0050827 Mfr #: NF11HVY/9L
Gauge: 15ANSI/ISEA Puncture Level: 1
Coating Coverage: Palm/FingersLength: 10"
Cuff: Knit WristCoating Finish: Foam
Lining: NylonSuggested Use Environment: Dry/Light Oil
Color: yellowSize: L
Coating Material: Yarn/PVCApplication: Transportation, Highway Work, Construction, Distribution
ANSI/ISEA Abrasion Level: 4Standards: EN420, EN388
Resists: Abrasions, Fats, Oils, Mild AcidsItem: Coated Gloves
Country of Origin (subject to change): Pakistan

Description

Coated Gloves,Coating Material Yarn/PVC,Coating Coverage Palm/Fingers,Coating Finish Foam,Lining Nylon,Size L,Color High Vis Yellow,Cuff Knit,Length 10 In.,Gauge 13,Standards EN420, EN388,ANSI/ISEA Abrasion Level 4,ANSI/ISEA Puncture Level 1,Application Transportation, Highway Work, Construction, Distribution,Abrasions, Fats, Oils, Mild Acids Resists,1 Pair

Reviews