Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coated Gloves, M, Black/Green, PR

  • Zoro #: G0053794
  • Mfr #: NF35/8M

$4.54

  • Length: 9-1/2"
  • Glove Length: 9-1/2"
  • Application: Oily and Greasy Wet Applications, Machine And Automotive Assembly, Machine Operation, Material Handling
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Honeywell #NF35/8M Specifications

  • Zoro #: G0053794
  • Mfr #: NF35/8M
Length: 9-1/2" Glove Length: 9-1/2"
Application: Oily and Greasy Wet Applications, Machine And Automotive Assembly, Machine Operation, Material Handling Glove Size: M
Standards: EN420, EN388 Gauge: 13
ANSI/ISEA Puncture Level: 1 Size: M
Lining: Nylon Resists: Abrasions, Fats, Oils, Grease, Solvents
Cuff: Knit Wrist Item: Coated Gloves
Coating Coverage: Palm Color: Black/Green
Coating Finish: Microfinish(TM) Glove Coating Coverage: Palm
Glove Coating Material: Nitrile Coating Material: Nitrile
Glove Coating Finish: Foam Base Coating Material: Foam Nitrile
Glove Materials: Polyester/Stainless Steel Glove Construction: Seamless Knit
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Honeywell Coated Gloves include characteristics like: Size: M, Color: Green, Application: Oily and Greasy Wet Applications, Machine And Automotive Assembly, Machine Operation, Material Handling.

Reviews of Honeywell #NF35/8M