Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Coated Gloves, M, Black/Red, PR

HONEYWELL| Zoro #: G0050766| Mfr #: NF11/8M

$2.73 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 15
Coating Coverage: Palm/Fingers
ANSI/ISEA Puncture Level: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0050766 Mfr #: NF11/8M
Gauge: 15Coating Coverage: Palm/Fingers
ANSI/ISEA Puncture Level: 1Cuff: Knit Wrist
Coating Finish: FoamLining: Nylon
Suggested Use Environment: Dry/Light OilColor: Red
Size: MCoating Material: Vinyl/PVC
Application: Light Assembly, Component Handling, Manufacturing, Small Part Handling, MaintenanceANSI/ISEA Abrasion Level: 4
Standards: EN420, EN388Resists: Abrasions, Fats, Oils, Mild Chemicals
Item: Coated GlovesCountry of Origin (subject to change): Pakistan

Description

Coated Gloves, Coating Material Vinyl/PVC, Coating Coverage Palm/Fingers, Coating Finish Foam, Lining Nylon, Size M, Color Red/Black, Cuff Knit, Gauge 15, Standards EN420, EN388, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Puncture Level 1, Application Light Assembly, Component Handling, Manufacturing, Small Part Handling, Maintenance, Abrasions, Fats, Oils, Mild Chemicals Resists, 1 Pair

Reviews