LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Coated Gloves, M, Black/Red, PR

HONEYWELL| Zoro #: G0050872| Mfr #: NF11X/8M

$3.28 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 15
Coating Coverage: 3/4 Dip
ANSI/ISEA Puncture Level: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0050872 Mfr #: NF11X/8M
Gauge: 15Coating Coverage: 3/4 Dip
ANSI/ISEA Puncture Level: 1Cuff: Knit Wrist
Coating Finish: FoamLining: Nylon
Suggested Use Environment: Dry/Light OilColor: Red
Size: MCoating Material: Vinyl/PVC
Application: Assembly, Component Handling, Manufacturing, Small Part Handling, Maintenance, Exceptional Wet GripANSI/ISEA Abrasion Level: 4
Standards: EN420, EN388Resists: Abrasions, Fats, Oils, Mild Chemicals
Item: Coated GlovesCountry of Origin (subject to change): Pakistan

Description

Coated Gloves,Coating Material Vinyl/PVC,Coating Coverage 3/4 Dip,Coating Finish Foam,Lining Nylon,Size M,Color Red/Black,Cuff Knit,Gauge 15,Standards EN420, EN388,ANSI/ISEA Abrasion Level 4,ANSI/ISEA Puncture Level 1,Application Assembly, Component Handling, Manufacturing, Small Part Handling, Maintenance, Exceptional Wet Grip,Abrasions, Fats, Oils, Mild Chemicals Resists,1 Pair

Reviews