Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

PVC Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, PR

  • Zoro #: G0050811
  • Mfr #: NF11HVY/8M

$4.07

  • Cuff: Knit Wrist
  • Standards: EN420, EN388
  • Gauge: 15
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Honeywell #NF11HVY/8M Specifications

  • Zoro #: G0050811
  • Mfr #: NF11HVY/8M
Cuff: Knit Wrist Standards: EN420, EN388
Gauge: 15 Resists: Abrasions, Fats, Oils, Mild Acids
Coating Coverage: Palm Glove Length: 10"
Glove Coating Material: PVC Coating Material: PVC
Coating Finish: Foam Length: 10"
Color: Yellow Suggested Use Environment: Dry/Light Oil
Glove Coating Finish: Foam Size: M
ANSI/ISEA Abrasion Level: 4 ANSI/ISEA Puncture Level: 1
Glove Size: M Lining: Nylon
Item: Hi-Vis Coated Gloves Application: Transportation, Highway Work, Construction, Distribution
Glove Coating Coverage: Palm Glove Materials: Polyester/Stainless Steel
Base Coating Material: Foam Nitrile Glove Construction: Seamless Knit
Country of Origin (subject to change): Pakistan
Feedback Help us improve our product information

Description

Take a look at the features for Honeywell Coated Gloves. Size: M, Color: Yellow, Application: Transportation, Highway Work, Construction, Distribution.

Reviews of Honeywell #NF11HVY/8M