Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coated Gloves, S, Black/Green, PR

  • Zoro #: G0053785
  • Mfr #: NF35/7S

$4.23

  • Glove Length: 9-1/2"
  • Application: Oily and Greasy Wet Applications, Machine And Automotive Assembly, Machine Operation, Material Handling
  • Glove Coating Finish: Foam
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Honeywell #NF35/7S Specifications

  • Zoro #: G0053785
  • Mfr #: NF35/7S
Glove Length: 9-1/2" Application: Oily and Greasy Wet Applications, Machine And Automotive Assembly, Machine Operation, Material Handling
Glove Coating Finish: Foam Color: Black/Green
Item: Coated Gloves Glove Coating Coverage: Palm
Coating Coverage: Palm Coating Finish: Microfinish(TM)
Resists: Abrasions, Fats, Oils, Grease, Solvents ANSI/ISEA Puncture Level: 1
Standards: EN420, EN388 Cuff: Knit Wrist
Gauge: 13 Glove Coating Material: Nitrile
Length: 9-1/2" Size: S
Lining: Nylon Glove Size: S
Coating Material: Nitrile Base Coating Material: Foam Nitrile
Glove Materials: Polyester/Stainless Steel Glove Construction: Seamless Knit
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Here are some important details for Honeywell Coated Gloves. Size: S, Color: Green, Application: Oily and Greasy Wet Applications, Machine And Automotive Assembly, Machine Operation, Material Handling.

Reviews of Honeywell #NF35/7S