Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

PVC Coated Gloves, 3/4 Dip Coverage, Red, S, PR

  • Zoro #: G0050863
  • Mfr #: NF11X/7S

$3.38

  • Resists: Abrasions, Fats, Oils, Mild Chemicals
  • Color: Red
  • Glove Coating Material: PVC
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Honeywell #NF11X/7S Specifications

  • Zoro #: G0050863
  • Mfr #: NF11X/7S
Resists: Abrasions, Fats, Oils, Mild Chemicals Color: Red
Glove Coating Material: PVC Glove Size: S
Lining: Nylon Coating Material: PVC
ANSI/ISEA Abrasion Level: 4 Cuff: Knit Wrist
Coating Coverage: 3/4 Dip Item: Coated Gloves
Application: Assembly, Component Handling, Manufacturing, Small Part Handling, Maintenance, Exceptional Wet Grip Standards: EN420, EN388
Size: S ANSI/ISEA Puncture Level: 1
Glove Coating Coverage: 3/4 Dip Suggested Use Environment: Dry/Light Oil
Gauge: 15 Coating Finish: Foam
Glove Coating Finish: Foam Base Coating Material: Foam Nitrile
Glove Materials: Polyester/Stainless Steel Glove Construction: Seamless Knit
Country of Origin (subject to change): Pakistan
Feedback Help us improve our product information

Description

This pair of coated gloves,s,black/red,pr from North by Honeywell are a great option when you want to help keep your hands cool and comfortable but still need the added protection on your palms.

Reviews of Honeywell #NF11X/7S