Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coated Gloves, S, Blue/White, PR

  • Zoro #: G0051466
  • Mfr #: 125-S

$3.61

  • Glove Coating Material: Natural Rubber Latex
  • Coating Material: Natural Rubber Latex
  • Glove Coating Coverage: Palm
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Honeywell #125-S Specifications

  • Zoro #: G0051466
  • Mfr #: 125-S
Glove Coating Material: Natural Rubber Latex Coating Material: Natural Rubber Latex
Glove Coating Coverage: Palm Standards: ANSI/ISEA
Gauge: 13 Size: S
Coating Finish: Crinkled Item: Coated Gloves
Resists: Abrasions, Tears, Mild Chemicals ANSI/ISEA Puncture Level: 1
Lining: Nylon Application: General Maintenance, Construction, Automotive Sub-Assembly
ANSI/ISEA Abrasion Level: 3 ANSI/ISEA Cut Level: 1
Glove Size: S Coating Coverage: Palm
Glove Coating Finish: Crinkled Cuff: Knit Wrist
Color: Blue/White Suggested Use Environment: Dry
Base Coating Material: Foam Nitrile Glove Materials: Polyester/Stainless Steel
Glove Construction: Seamless Knit Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Adding a layer of protection to your hands when taking on challenging projects can change everything. With this pair of coated gloves,s,blue/white,pr from Honeywell you get breathable comfort, enhanced grip, and a lot more possibility.

Reviews of Honeywell #125-S