Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Nitrile Coated Gloves, Palm Coverage, Black/Green, XL, PR

  • Zoro #: G0053812
  • Mfr #: NF35/10XL

$4.46

  • Lining: Nylon
  • Coating Material: Nitrile
  • Gauge: 13
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Honeywell #NF35/10XL Specifications

  • Zoro #: G0053812
  • Mfr #: NF35/10XL
Lining: Nylon Coating Material: Nitrile
Gauge: 13 Size: XL
Glove Coating Material: Nitrile Color: Black/Green
Cuff: Knit Wrist Glove Coating Coverage: Palm
Application: Oily and Greasy Wet Applications, Machine And Automotive Assembly, Machine Operation, Material Handling Resists: Abrasions, Fats, Oils, Grease, Solvents
ANSI/ISEA Puncture Level: 1 Item: Coated Gloves
Glove Size: XL Coating Coverage: Palm
Coating Finish: Microfinish(TM) Glove Coating Finish: Foam
Standards: EN420, EN388 Glove Materials: Polyester/Stainless Steel
Glove Construction: Seamless Knit Base Coating Material: Foam Nitrile
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Here is some additional information about Honeywell Coated Gloves. Size: Xl, Color: Green, Application: Oily and Greasy Wet Applications, Machine And Automotive Assembly, Machine Operation, Material Handling.

Reviews of Honeywell #NF35/10XL