Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coated Gloves, XL, Black/Red, PR

  • Zoro #: G0050897
  • Mfr #: NF11X/10XL
$3.49
  • Color: Red
  • Glove Size: XL
  • Glove Coating Material: PVC
See full product details
Orders over $75 ship free.

Honeywell #NF11X/10XL Specifications

  • Zoro #: G0050897
  • Mfr #: NF11X/10XL
Color: Red Glove Size: XL
Glove Coating Material: PVC Size: XL
Resists: Abrasions, Fats, Oils, Mild Chemicals Glove Coating Finish: Foam
Standards: EN420, EN388 Coating Material: PVC
ANSI/ISEA Puncture Level: 1 Gauge: 15
Suggested Use Environment: Dry/Light Oil Glove Coating Coverage: 3/4 Dip
ANSI/ISEA Abrasion Level: 4 Coating Coverage: 3/4 Dip
Lining: Nylon Application: Assembly, Component Handling, Manufacturing, Small Part Handling, Maintenance, Exceptional Wet Grip
Coating Finish: Foam Cuff: Knit Wrist
Item: Coated Gloves Base Coating Material: Foam Nitrile
Glove Construction: Seamless Knit Glove Materials: Polyester/Stainless Steel
Country of Origin (subject to change): Pakistan
Feedback Help us improve our product information

Description

This pair of coated gloves,xl,black/red,pr from North by Honeywell was made with durability in mind. Keep your hands protected and comfortable while you work.

Reviews of Honeywell #NF11X/10XL