SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Coated Gloves, XL, Blue/White, PR

HONEYWELL| Zoro #: G0051493| Mfr #: 125-XL

$3.26 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteANSI/ISEA Abrasion Level: 3ANSI/ISEA Cut Level: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0051493 Mfr #: 125-XL
Color: WhiteANSI/ISEA Abrasion Level: 3
ANSI/ISEA Cut Level: 1Lining: Nylon
Resists: Abrasions, Tears, Mild ChemicalsGauge: 13
Cuff: Knit WristSize: Xl
Application: General Maintenance, Construction, Automotive Sub-AssemblyItem: Coated Gloves
Suggested Use Environment: DryCoating Finish: Crinkled
ANSI/ISEA Puncture Level: 1Coating Coverage: Palm/Fingers
Standards: ANSI/ISEACoating Material: Natural Rubber Latex
Country of Origin (subject to change): China

Description

Coated Gloves, Glove Coating Material Natural Rubber Latex, Glove Coating Finish Crinkled, Glove Coating Coverage 3/4 Dip, ANSI/ISEA Abrasion Level 3, Suggested Use Environment Dry, Gauge 13, Lining Nylon, Glove Size XL, Color White/Blue, Cuff Knit Wrist, Standards ANSI/ISEA, 1 Pair

Reviews