Coated Gloves, XL, High Visibility Yellow, PR

HONEYWELL| Zoro #: G0050836| Mfr #: NF11HVY/10XL

$3.50 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 15
ANSI/ISEA Puncture Level: 1
Coating Coverage: Palm/Fingers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0050836 Mfr #: NF11HVY/10XL
Gauge: 15ANSI/ISEA Puncture Level: 1
Coating Coverage: Palm/FingersLength: 10"
Cuff: Knit WristCoating Finish: Foam
Lining: NylonSuggested Use Environment: Dry/Light Oil
Color: yellowSize: Xl
Coating Material: Yarn/PVCApplication: Transportation, Highway Work, Construction, Distribution
ANSI/ISEA Abrasion Level: 4Standards: EN420, EN388
Resists: Abrasions, Fats, Oils, Mild AcidsItem: Coated Gloves
Country of Origin (subject to change): Pakistan

Description

Coated Gloves, Coating Material Yarn/PVC, Coating Coverage Palm/Fingers, Coating Finish Foam, Lining Nylon, Size XL, Color High Vis Yellow, Cuff Knit, Length 10 In., Gauge 15, Standards EN420, EN388, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Puncture Level 1, Application Transportation, Highway Work, Construction, Distribution, Abrasions, Fats, Oils, Mild Acids Resists, 1 Pair

Reviews