Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

PVC Coated Gloves, Palm Coverage, Red, XS, PR

  • Zoro #: G0050741
  • Mfr #: NF11/6XS

$3.05

  • Coating Coverage: Palm
  • Application: Light Assembly, Component Handling, Manufacturing, Small Part Handling, Maintenance
  • Glove Length: 10"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Honeywell #NF11/6XS Specifications

  • Zoro #: G0050741
  • Mfr #: NF11/6XS
Coating Coverage: Palm Application: Light Assembly, Component Handling, Manufacturing, Small Part Handling, Maintenance
Glove Length: 10" Size: XS
Color: Red Resists: Abrasions, Fats, Oils, Mild Chemicals
Glove Size: XS Item: Coated Gloves
Cuff: Knit Wrist Suggested Use Environment: Dry/Light Oil
Glove Coating Coverage: Palm Glove Coating Material: PVC
Lining: Nylon Length: 10"
Glove Coating Finish: Foam ANSI/ISEA Puncture Level: 1
Coating Material: PVC Coating Finish: Foam
Gauge: 15 Standards: EN420, EN388
ANSI/ISEA Abrasion Level: 4 Glove Construction: Seamless Knit
Glove Materials: Polyester/Stainless Steel Base Coating Material: Foam Nitrile
Country of Origin (subject to change): Pakistan
Feedback Help us improve our product information

Description

Here are some important details for Honeywell Coated Gloves. Size: XS, Color: Red, Application: Light Assembly, Component Handling, Manufacturing, Small Part Handling, Maintenance.

Reviews of Honeywell #NF11/6XS