Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coated Gloves, XS, Black/Red, PR

  • Zoro #: G0050854
  • Mfr #: NF11X/6XS

$3.29

  • Glove Size: XS
  • Coating Material: PVC
  • ANSI/ISEA Abrasion Level: 4
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Honeywell #NF11X/6XS Specifications

  • Zoro #: G0050854
  • Mfr #: NF11X/6XS
Glove Size: XS Coating Material: PVC
ANSI/ISEA Abrasion Level: 4 Cuff: Knit Wrist
Glove Coating Material: PVC Lining: Nylon
Gauge: 15 Coating Finish: Foam
Application: Assembly, Component Handling, Manufacturing, Small Part Handling, Maintenance, Exceptional Wet Grip Size: XS
Glove Coating Finish: Foam Glove Coating Coverage: 3/4 Dip
Standards: EN420, EN388 Resists: Abrasions, Fats, Oils, Mild Chemicals
ANSI/ISEA Puncture Level: 1 Suggested Use Environment: Dry/Light Oil
Coating Coverage: 3/4 Dip Color: Red
Item: Coated Gloves Glove Construction: Seamless Knit
Glove Materials: Polyester/Stainless Steel Base Coating Material: Foam Nitrile
Country of Origin (subject to change): Pakistan
Feedback Help us improve our product information

Description

Choose a palm coated work glove based on the application and environment in which they will be used. Here are some important details for the Coated Gloves : SIZE: XS, COLOR: Red, GLOVE SIZE: XS

Reviews of Honeywell #NF11X/6XS