Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Nitrile Coated Gloves, Palm Coverage, Black/Green, 2XL, PR

  • Zoro #: G0053821
  • Mfr #: NF35/11XXL

$4.49

  • Coating Coverage: Palm
  • Size: 2XL
  • Standards: EN420, EN388
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Honeywell #NF35/11XXL Specifications

  • Zoro #: G0053821
  • Mfr #: NF35/11XXL
Coating Coverage: Palm Size: 2XL
Standards: EN420, EN388 Coating Finish: Microfinish(TM)
Cuff: Knit Wrist Lining: Nylon
Gauge: 13 Application: Oily and Greasy Wet Applications, Machine And Automotive Assembly, Machine Operation, Material Handling
Resists: Abrasions, Fats, Oils, Grease, Solvents Glove Coating Coverage: Palm
Glove Coating Finish: Foam Glove Size: 2XL
ANSI/ISEA Puncture Level: 1 Glove Coating Material: Nitrile
Item: Coated Gloves Coating Material: Nitrile
Color: Black/Green Base Coating Material: Foam Nitrile
Glove Construction: Seamless Knit Glove Materials: Polyester/Stainless Steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This pair of coated gloves,xxl,black/green,pr from North by Honeywell was made with durability in mind. Keep your hands protected and comfortable while you work.

Reviews of Honeywell #NF35/11XXL