Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coated Gloves, XXL, Black/Red, PR

  • Zoro #: G0050906
  • Mfr #: NF11X/11XXL
Honeywell Coated Gloves, XXL, Black/Red, PR NF11X/11XXL
Honeywell Coated Gloves, XXL, Black/Red, PR NF11X/11XXL
Honeywell Coated Gloves, XXL, Black/Red, PR NF11X/11XXL
Honeywell Coated Gloves, XXL, Black/Red, PR NF11X/11XXL
$3.96
  • Coating Finish: Foam
  • Glove Coating Coverage: 3/4 Dip
  • ANSI/ISEA Abrasion Level: 4
See full product details
Orders over $75 ship free.

Honeywell #NF11X/11XXL Specifications

  • Zoro #: G0050906
  • Mfr #: NF11X/11XXL
Coating Finish: Foam Glove Coating Coverage: 3/4 Dip
ANSI/ISEA Abrasion Level: 4 Coating Material: PVC
Gauge: 15 Size: 2XL
Glove Size: 2XL Lining: Nylon
Glove Coating Finish: Foam Cuff: Knit Wrist
Item: Coated Gloves Suggested Use Environment: Dry/Light Oil
Glove Coating Material: PVC Standards: EN420, EN388
ANSI/ISEA Puncture Level: 1 Color: Red
Application: Assembly, Component Handling, Manufacturing, Small Part Handling, Maintenance, Exceptional Wet Grip Resists: Abrasions, Fats, Oils, Mild Chemicals
Coating Coverage: 3/4 Dip Glove Materials: Polyester/Stainless Steel
Base Coating Material: Foam Nitrile Glove Construction: Seamless Knit
Country of Origin (subject to change): Pakistan
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Red/Black, Glove Coating Coverage 3/4 Dip, Glove Coating Finish Foam, Glove Coating Material PVC, Glove Size 2XL, 1 Pair

Reviews of Honeywell #NF11X/11XXL