Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coated Gloves, XXL, High Visibility Yellow, PR

  • Zoro #: G0050845
  • Mfr #: NF11HVY/11XXL

$4.19

  • Item: Hi-Vis Coated Gloves
  • Coating Coverage: Palm
  • Application: Transportation, Highway Work, Construction, Distribution
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Honeywell #NF11HVY/11XXL Specifications

  • Zoro #: G0050845
  • Mfr #: NF11HVY/11XXL
Item: Hi-Vis Coated Gloves Coating Coverage: Palm
Application: Transportation, Highway Work, Construction, Distribution Coating Finish: Foam
Glove Size: 2XL Coating Material: PVC
Lining: Nylon Glove Coating Material: PVC
ANSI/ISEA Puncture Level: 1 Cuff: Knit Wrist
Size: 2XL Color: Yellow
Length: 10" Glove Coating Coverage: Palm
Resists: Abrasions, Fats, Oils, Mild Acids Suggested Use Environment: Dry/Light Oil
Glove Length: 10" Standards: EN420, EN388
ANSI/ISEA Abrasion Level: 4 Gauge: 15
Glove Coating Finish: Foam Base Coating Material: Foam Nitrile
Glove Materials: Polyester/Stainless Steel Glove Construction: Seamless Knit
Country of Origin (subject to change): Pakistan
Feedback Help us improve our product information

Description

Are your hands safe? This pair of coated gloves,xxl,high visibility yellow,pr from North by Honeywell offer enhanced grip, breathable comfort, and abrasion protection.

Reviews of Honeywell #NF11HVY/11XXL