WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Coated Gloves, Yellow/Black, L, PR

HONEYWELL| Zoro #: G0063287| Mfr #: NFKL13/9L

$7.63 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
ANSI/ISEA Puncture Level: 1
Suggested Use Environment: Dry, Light Oil and Oily
Length: 11"

Technical Specifications

Zoro #: G0063287 Mfr #: NFKL13/9L
ANSI/ISEA Puncture Level: 1Suggested Use Environment: Dry, Light Oil and Oily
Length: 11"Size: L
Coating Material: NitrileCoating Coverage: Palm/Wrist
Item: Coated GlovesANSI/ISEA Abrasion Level: 3
Thumb Style: StraightCuff: Knit Wrist
Color: yellowANSI/ISEA Cut Level: 1
Application: Sheet Metal Handling, Fabrication Work, Exposure To Oils, Fats And Solvents, Automotive And Other Assembly WorkStandards: ANSI/ISEA, FDA
Lining: kevlar(R)Country of Origin (subject to change): Pakistan

Product Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Palm/Wrist, Lining Kevlar(R), Size L, Color Yellow/Black, Cuff Knit, Length 11 In., Thumb Style Straight, Standards ANSI/ISEA, FDA, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level 1, ANSI/ISEA Puncture Level 1, Application Sheet Metal Handling, Fabrication Work, Exposure To Oils, Fats And Solvents, Automotive And Other Assembly Work, 1 Pair

Product Reviews