Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coated Gloves, Yellow/Black, S, PR

  • Zoro #: G0063262
  • Mfr #: NFKL13/7S
$7.09
  • Coating Coverage: Palm/Wrist
  • Glove Length: 11 in
  • Cuff: Knit Wrist
See full product details
Orders over $75 ship free.

Honeywell #NFKL13/7S Specifications

  • Zoro #: G0063262
  • Mfr #: NFKL13/7S
Coating Coverage: Palm/Wrist Glove Length: 11 in
Cuff: Knit Wrist Glove Coating Coverage: 3/4 Dip
Suggested Use Environment: Dry, Light Oil and Oily Application: Sheet Metal Handling, Fabrication Work, Exposure To Oils, Fats And Solvents, Automotive And Other Assembly Work
ANSI/ISEA Abrasion Level: 3 ANSI/ISEA Puncture Level: 1
Length: 11" Standards: ANSI/ISEA, FDA
Item: Coated Gloves ANSI/ISEA Cut Level: 1
Size: S Thumb Style: Straight
Lining: kevlar(R) Glove Coating Material: Nitrile
Color: Yellow/Black Glove Size: S
Coating Material: Nitrile Glove Construction: Seamless Knit
Base Coating Material: Foam Nitrile Glove Materials: Polyester/Stainless Steel
Country of Origin (subject to change): Pakistan
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 3, Yellow/Black, Glove Coating Coverage 3/4 Dip, Glove Coating Material Nitrile, Glove Size S, 1 Pair

Reviews of Honeywell #NFKL13/7S