Shop Alternate Products
This Product is Discontinued
Honeywell North
Nitrile Coated Gloves, Palm Coverage, Black/Yellow, XL, PR (Discontinued)
Mfr # NFKL13/10XL
Zoro # G0063296
This Product is Discontinued
Key Features
- Size XL
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Yellow
- Thumb Style Straight