Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Nitrile Coated Gloves, Palm Coverage, Black/Yellow, XS, PR

  • Zoro #: G0063253
  • Mfr #: NFKL13/6XS

$7.09

  • Suggested Use Environment: Dry, Light Oil and Oily
  • Lining: kevlar(R)
  • Size: XS
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Honeywell #NFKL13/6XS Specifications

  • Zoro #: G0063253
  • Mfr #: NFKL13/6XS
Suggested Use Environment: Dry, Light Oil and Oily Lining: kevlar(R)
Size: XS Color: Black/Yellow
ANSI/ISEA Puncture Level: 1 Glove Size: XS
Coating Coverage: Palm ANSI/ISEA Abrasion Level: 3
Cuff: Knit Wrist Glove Length: 10-1/2"
Application: Sheet Metal Handling, Fabrication Work, Exposure To Oils, Fats And Solvents, Automotive And Other Assembly Work Length: 10-1/2"
Item: Coated Gloves Glove Coating Material: Nitrile
ANSI/ISEA Cut Level: 1 Thumb Style: Straight
Standards: ANSI/ISEA, FDA Glove Coating Coverage: Palm
Coating Material: Nitrile Glove Construction: Seamless Knit
Glove Materials: Polyester/Stainless Steel Base Coating Material: Foam Nitrile
Country of Origin (subject to change): Pakistan
Feedback Help us improve our product information

Description

Cut and sewn gloves are cut-resistant gloves designed to handle highly abrasive materials and are often palm coated for extra protection. Take a look at the features for this Coated Gloves : SIZE: XS, COLOR: Yellow, APPLICATION: Sheet Metal Handling, Fabrication Work, Exposure To Oils, Fats And Solvents, Automotive And Other Assembly Work

Reviews of Honeywell #NFKL13/6XS