Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Combination Cartridge, Olive/Magenta, PK4

HONEYWELL| Zoro #: G0474451| Mfr #: T105810

$43.83 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: Niosh Approved
Approved for: OV, AM, MA, CL, HC, SD, CD, HF, FM, P100
Color Code: Olive/Magenta
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0474451 Mfr #: T105810
Standards: Niosh ApprovedApproved for: OV, AM, MA, CL, HC, SD, CD, HF, FM, P100
Color Code: Olive/MagentaFor Use With: Survivair(TM) T-Series Respirators
Connection: BayonetCountry of Origin (subject to change): Mexico

Description

Combination Cartridge, Color Code Olive/Magenta, Approved for OV, AM, MA, CL, HC, SD, CD, HF, FM, P100, Bayonet Connection, For Use With Survivair(TM) T-Series Respirators, Standards NIOSH Approved, Package Quantity 4

Reviews