Combination Cartridge, Green/Magenta, PK4

HONEYWELL| Zoro #: G0761223| Mfr #: T105410

$48.65 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: Niosh Approved
Approved for: AM, MA, P100
Color Code: Green/Magenta
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0761223 Mfr #: T105410
Standards: Niosh ApprovedApproved for: AM, MA, P100
Color Code: Green/MagentaFor Use With: Survivair(TM) T-Series Respirators
Connection: BayonetCountry of Origin (subject to change): Mexico

Description

Combination Cartridge, Color Code Green/Magenta, Approved for AM, MA, P100, Bayonet Connection, For Use With Survivair(TM) T-Series Respirators, Standards NIOSH Approved, Package Quantity 4

Reviews