Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Combination Cartridge, Orange/Magenta, PK4

HONEYWELL| Zoro #: G1848551| Mfr #: 105610

$73.36 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: Niosh Approved
Approved for: MV, CL, P100
Color Code: Orange/Magenta
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1848551 Mfr #: 105610
Standards: Niosh ApprovedApproved for: MV, CL, P100
Color Code: Orange/MagentaFor Use With: Surviviair(TM) S-Series Respirators
Connection: threadedCountry of Origin (subject to change): Mexico

Description

Combination Cartridge, Color Code Orange/Magenta, Approved for MV, CL, P100, Threaded Connection, For Use With Surviviair(TM) S-Series Respirators, Standards NIOSH Approved, Package Quantity 4

Reviews