Combination Cartridge, Olive/Magenta, PK4

HONEYWELL| Zoro #: G1637727| Mfr #: 105810

$38.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: Niosh Approved
Approved for: MC, P100
Color Code: Olive/Magenta
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1637727 Mfr #: 105810
Standards: Niosh ApprovedApproved for: MC, P100
Color Code: Olive/MagentaFor Use With: Surviviair(TM) S-Series Respirators
Connection: threadedCountry of Origin (subject to change): Mexico

Description

Combination Cartridge, Color Code Olive/Magenta, Approved for MC, P100, Threaded Connection, For Use With Surviviair(TM) S-Series Respirators, Standards NIOSH Approved, Package Quantity 4

Reviews