Combination Cartridge, Black/Magenta, PK4

HONEYWELL| Zoro #: G2299911| Mfr #: 105110

$35.77 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: Niosh Approved
Approved for: OV, P100
Color Code: Black/Magenta
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2299911 Mfr #: 105110
Standards: Niosh ApprovedApproved for: OV, P100
Color Code: Black/MagentaFor Use With: Surviviair(TM) S-Series Respirators
Connection: threadedCountry of Origin (subject to change): Mexico

Description

Combination Cartridge, Color Code Black/Magenta, Approved for OV, P100, Threaded Connection, For Use With Surviviair(TM) S-Series Respirators, Standards NIOSH Approved, Package Quantity 4

Reviews