Controller, Pneumatic

HONEYWELL| Zoro #: G0402981| Mfr #: RP920B1031

$253.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0402981 Mfr #: RP920B1031
Pressure (PSI): 17 to 30Output: 3 to 13
Item: Pneumatic ControllerControl Type: Field Selectable
Height (In.): 5-7/8Air Consumption (SCFM): 0.07 SCFM with 1 psi pressure drop at 18 psi main air supply
Application: Used in Conjunction with Remote Sensors to Provide Proportional (P) or Proportional Plus Integral (P+I) Control of Temperature, Humidity, Pressure or Dewpoint for Heating and Air Conditioning SystemsAuthority: 5 to 300% of primary Sensory span, adjustable
Compensation Start Point: 0 to 100% of compensation Sensory span, adjustableCharacteristics: Proportional, High Capacity, Single or Dual Input
Depth (In.): 3-3/8Air Input Range (PSI): 3 to 15
Type: Dual InputWidth (In.): 3-13/16
Operating Temp. Range (F): 17 to 30Country of Origin (subject to change): United States

Product Description

Pneumatic Controller, Operating Range 17 to 30 PSI, Ambient Temperature Range 40 to 130 Degrees Fahrenheit, Air Consumption 0.07 SCFM with 1 PSI Pressure Drop @ 18 PSI Main Air Supply, Authority 5 to 300% of Primary Sensory Span, Adjustable, Compensation Start Point 0 to 100% of Compensation Sensory Span, Adjustable, Input Signal 3 to 15 PSI, Contact Type Dual Sensor, Control Action DA, Output 3 to 13 PSI Nominal, Height 5 7/8 Inches, Depth 3 1/4 Inches without Cover, 3 3/8 Inches With Cover

Product Reviews

Save 15%. Sign up for Z-mail.