Controller, Remote

HONEYWELL| Zoro #: G1306961| Mfr #: L480G1044

$146.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1306961 Mfr #: L480G1044
Item: Refrigeration ControlConstruction: Enclosed Snap Switch, Dust and Moisture Proof
Includes: Dual Temperature Scale, Fahrenheit and Celsius ReadingsSwitch Action: Breaks control circuit on temperature fall, Manual Reset
Temp. Differential High (F): Nonadj, Additive, and Fixed 10 Degrees FApplication: Limit or Control Temperature in Air Conditioning Systems or Refrigerated Enclosures, freezer cabinets, display cases, beverage coolers, milk cooling tanks and air conditioners
Pilot Duty Contacts (VA): 125Locked Rotor Amps: 61.2/39
Constant Differential (F): -Height (In.): 3-5/16
Cold On: -Full Load Amps: 10.2/6.5
Warm On: -Cold Off: -
Depth (In.): 2-5/16Warm Off: -
Capillary Type: CapillaryControl Range (F): 20 to 60
Voltage: 120/240Width (In.): 3-11/16
Capillary Length (In.): 240Switch Type: SPST
Type: Medium Temp.Bulb Size Length (In.): -
Temp. Differential Low (F): -Bulb Dia. (In.): -
Normally On (F): -Normally Off (F): -
Country of Origin (subject to change): Mexico

Product Description

Refrigeration Remote Controller, Capillary Length 20 Feet, Capillary Range 20 to 60 Degrees Fahrenheit, Fixed Additive Differential Temperature 10 Degrees Fahrenheit, Type of Reset Manual, Ambient Temperature Range 20 to 125 Degrees Fahrenheit, Maximum Service Height 225 Inches, Height 3 5/16 Inches, Depth 2 5/16 Inches, Width 3 11/16 Inches, Low Limit, Copper Element

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.